Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-19-G 2 by 5 ft. Memory Foam Shag Bath Mat; Grey
Mfr # 67-19-G
Zoro # G003685126
product price: $47.59
/ea
$47.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-19-G
- Zoro # G003685126
- UPC # 886511776647
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the lavish home memory foam shag bath mat by lavish home. Add a bold pop of style with high pile polyester chenille shag rugs. Featuring a soft and absorbent top layer of polyester chenille and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day.
Features- Super plush polyester chenille
- Memory foam core
- Non-slip backing
- Machine wash cold, gentle cycle, do not bleach, line or tumble dry low, cool iron if necessary
- Color: Grey
- Pile Height: 1"
- Size: 2' by 5'
- Dimension: 24" x 60" x 1.25"
- Weight: 3.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 14' x 6'10" Beige Fabric (1182501)
- TRADEMARK FINE ART Karen Fields 'Fresh Flowers In Vase Ii' Canvas Art, 24x32 (WAG09680-C2432GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7224)
- MAYLINE Portrait Computer Workstation, Gray Base (946ANT)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Green (784473HHB)
- DAPHNES DINNETTE BMAT-C4V04-04 18 x 36 in. White Wave Rubber Bath Mat (DA135744)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- HASTINGS HOME Hastings Home 100 Percent Cotton Trellis Bathroom Mat - 24x60 inches - Black (663069MER)
- BIG D Deo-Gard Disposable Urinal Mat, Charcoal, Mountain Air, 17.5x20.5, PK6 (666800)
- HASTINGS HOME Hastings Home Walk-In Greenhouse, See Through for Observation, Roll Up Door 8 Shelves Plants (437560JRG)
- Lavish Home Bath and Shower Mats