Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-18-W Memory Foam Shag Bath Mat; White - 2 Piece
Mfr # 67-18-W
Zoro # G803685142
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-18-W
- Zoro # G803685142
- UPC # 886511776593
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the memory foam shag 2 piece bath mat set by lavish home. Add a bold pop of style with high pile polyester chenille shag rugs. Featuring a soft and absorbent top layer of polyester chenille and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. Includes one over sized and one standard sized rug with non-skid bottom.
Features- Super plush polyester chenille
- Memory foam core
- Non-slip backing
- 2 piece
- Machine wash cold, gentle cycle, do not bleach, line or tumble dry low, cool iron if necessary
- Color: White
- Pile Height: 1"
- Standard Rug Dimension: 24" x 17" x 1.25"
- Oversized Rug Dimension: 32" x 21" x 1.25"
- Weight: 3.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Leather Executive Chair, 18.31" to 21.26", Adjustable Arms, Black (LLR62620)
- BARNWOODUSA Rustic Farmhouse Reclaimed 12x18 Picture Frame (Nat. Weathered Gray) (855490008070)
- LORELL 12-1/2" Slimline Wall Clock, Analog, Quartz (61008)
- 5 STAR HOTEL COLLECTION Hand Towel, 16 x 30 In, White, PK24 (7132200)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- NO SLIP MAT 14 x 27 in NSM Monterey (NSMMNTRY)
- BRONDELL Nebia Bath Mat Soft Gray (BR-BMAT-SGRA)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- VERSATRACTION VersaTractiion's Kahuna Grip 1 in. x 12 in. Multi Use Tread Mat in Blue - Pack of 6 (NSM-112BLU1)
- LIVING ACCENTS BATH MAT CLEAR 16x28"" (MB3212-CLEAR)
- LIVING ACCENTS Bath Mat 16X28 White (MB3212-WHITE)
- Lavish Home Bath and Shower Mats