Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-18-C Memory Foam Shag Bath Mat; Chocolate - 2 Piece
Mfr # 67-18-C
Zoro # G803685111
product price: $46.15
/ea
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-18-C
- Zoro # G803685111
- UPC # 886511776524
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the memory foam shag 2 piece bath mat set by lavish home. Add a bold pop of style with high pile polyester chenille shag rugs. Featuring a soft and absorbent top layer of polyester chenille and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. Includes one over sized and one standard sized rug with non-skid bottom.
Features- Super plush polyester chenille
- Memory foam core
- Non-slip backing
- 2 piece
- Machine wash cold, gentle cycle, do not bleach, line or tumble dry low, cool iron if necessary
- Color: Chocolate
- Pile Height: 1"
- Standard Rug Dimension: 24" x 17" x 1.25"
- Oversized Rug Dimension: 32" x 21" x 1.25"
- Weight: 3.17 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20B/W)
- TRADEMARK FINE ART Gustav Klimt 'Three Ages' Canvas Art, 14x19 (ALI10069-C1419GG)
- MANHATTAN COMFORT Hopkins Storage Closet 2.0 in White - Set of 2 (2-2GLF-WH)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- NO SLIP MAT No Slip Mat NSM-DLSNR 14 x 27 NSM Dolsen Ripples (NSM-DLSNR)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Ivory (261848ABX)
- HASTINGS HOME Hastings Home 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - White (609591BKJ)
- RUBBERMAID COMMERCIAL Bath Mat, 36"L, 18"W, White, PK12 (1982729)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Green (784473HHB)
- DAPHNES DINNETTE BMAT-C4V04-04 18 x 36 in. White Wave Rubber Bath Mat (DA135744)
- Lavish Home Bath and Shower Mats