Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-17-T 60 x 24.25 x 0.62 in. Memory Foam Striped Extra Long Bath Mat - Taupe
Mfr # 67-17-T
Zoro # G503684964
product price: $41.85
/ea
$41.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-17-T
- Zoro # G503684964
- UPC # 886511666313
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the memory foam extra long bath mat by lavish home. Featuring a soft and absorbent top layer and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. This extra long bath mat is perfect for outside the tub or shower, or even in front of his and her's sinks.
Features- Soft absorbent top layer
- Memory foam core
- Fast drying bottom
- Soft to the touch microfiber material
- Color: Taupe
- Style: Striped
- Material: Microfiber Memory, Foam
- Backing Material: Polyurethane
- Dimension: 60" x 24.25" x 0.62"
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE 12-1/2" Clock w/ Thermometer/Humidity (1071)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Casters, Blu (BR-VDHSO-RG-RC-8546)
- FOREVER LEAF Auburn Faux Snake Plant w/Ceramic Pot (FL05109AUB)
- HASTINGS HOME Hastings Home | Premium | 48 Christmas Ornament Organizer Storage Box | Green (328009HQH)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- SUPERIOR Cotton 2-Piece Bath Rug Set Forest Green (BATHRUG-2PC-FG)
- LACEY MILLS Bath Rug, Essence, 24x36, 19 oz., White (08289STK)
- HASTINGS HOME 100-percent Cotton Bath Mat 24x60 Long Bathroom Runner, Reversible, Soft, Absorbent, Rug, Silver (754380KFK)
- JESSUP FLEX TRACK Mat, White, 16"x34", Tprd, PK6 (4100-16X34-TW)
- ELEGANT DESIGNS Three Piece Decorative Wood Bathroom Set, Small, Kids (HG3100-WKC)
- RUBBERMAID COMMERCIAL Safti-Grip Latex-Free Vinyl Bath Mat, 16 x 28, White (1982726)
- Lavish Home Bath and Shower Mats