Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-16-C 2 Piece Memory Foam Striped Bath Mat Set - Chocolate
Mfr # 67-16-C
Zoro # G903685028
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-16-C
- Zoro # G903685028
- UPC # 886511666184
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the 2 piece memory foam bath mat set by lavish home. Featuring a soft and absorbent top layer and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. Includes one over sized and one standard sized rug with fast dry bottom.
Features- Soft absorbent 100% microfiber top layer
- Slip resistant backing
- Memory foam core
- Fast drying
- Super soft to the touch
- 2 piece
- 1 over sized bath mat, 1 standard sized bath mat
- Color: Chocolate
- Material: Microfiber Memory Foam
- Backing Material: Polyurethane
- Style: Striped
- Weight: 1.63 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 5 Drawer Lateral File Cabinet, Medium Tone, Letter (19832)
- HON 15" W 4 Drawer File Cabinet, Putty, Letter (H514.P.L)
- GROEN Knob Thermostat Dial (Z012314)
- AFS Premium Lectern - Cherry (72145)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- VERSATRACTION VersaTraction's Kahuna Grip Bathmat - Wave 3 (KG-JNAHWV3)
- HASTINGS HOME 4-Tier Greenhouse - Portable Mini Gardening Shelving Rack with Cover for Indoor Outdoor Plants (720515XEB)
- PIG Sink Dryer Mat, Black, Thickness 1/8", PK4 (GRP7006-BK)
- NO SLIP MAT No Slip Mat NSM-SNFLWR 14 x 27 in. NSM Sunflowers (NSM-SNFLWR)
- INTERDESIGN BATH MAT CLEAR 26-1/2"" (80010)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- Lavish Home Bath and Shower Mats