Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-11-I 24 x 60 in. Extra Long Memory Foam Bath Mat; Ivory
Mfr # 67-11-I
Zoro # G903684953
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-11-I
- Zoro # G903684953
- UPC # 886511398344
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the Memory Foam Extra Long Bath Mat by Lavish Home. Featuring a soft and absorbent top layer and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. This extra long bath mat is perfect for outside the tub or shower, or even in front of his and her's sinks.
Features- Soft absorbent top layer
- Memory foam core
- Fast dry bottom
- Soft to the touch microfiber material
- Color: Ivory
- Size: 24" x 60"
- Weight: 2.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME PRODUCTS Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- GLARO Umbrella Stand, 30 Umbrellas (259SA)
- OFFICE STAR Leather Executive Chair, 19" to 22", Loop Arms, Black (EC6583-EC3)
- HIRSH Office Desk, 24" D, 45" W, 29-1/2" H (22200)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- HASTINGS HOME Hastings Home 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - White (609591BKJ)
- VERSATRACTION VersaTractiion's Kahuna Grip 1 in. x 12 in. Multi Use Tread Mat in Blue - Pack of 6 (NSM-112BLU1)
- KOHLER Turkish Bath Linens Bath Rug, 21" X 34" (31510-TRF)
- INTERDESIGN BATH MAT CLEAR 26-1/2"" (80010)
- KB KB BM1126-B 36 x 26 x 12 in. Etagere-Bathroom Rack; Black & Marble top (BM1126-B)
- SUPERIOR Cotton 2-Piece Bath Rug Set Forest Green (BATHRUG-2PC-FG)
- Lavish Home Bath and Shower Mats