Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-11-BL 60 x 24.25 x 0.62 in. Memory Foam Extra Long Bath Rug Mat - Black
Mfr # 67-11-BL
Zoro # G303685017
product price: $48.85
/ea
$48.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-11-BL
- Zoro # G303685017
- UPC # 886511666054
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Step out of your tub and into luxury with the memory foam extra long bath mat by lavish home. Featuring a soft and absorbent top layer and a memory foam core bringing you maximum comfort while you dry off and get ready to start your day. This extra long bath mat is perfect for outside the tub or shower, or even in front of his and her's sinks.
Features- Soft absorbent top layer
- Memory foam core
- Fast dry bottom
- Soft to the touch microfiber material
- Color: Black
- Material: Microfiber Memory Foam, Polyurethane
- Size: Extra Long
- Dimension: 60" x 24.25" x 0.62"
- Weight: 2.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME 2-piece Luxury Cotton Towel Set, Bath Sheet Made from 100% Zero Twist Cotton, (Black/White) (120014DOQ)
- KENNEY MFG Heavyweight PEVA Shower Curtain Liner, 70" W x 72" H, Clear (KN61455)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB 20WN)
- MADISON PARK Serene Embroidered Cotton Jacquard Towel Set, Red - 6 Piece (MP73-4968)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- JESSUP FLEX TRACK Mat, White, 16"x34", PK6 (4100-16X34-RW)
- TENNESEE MAT CO Wearwell Sanitizing Footbath Mat 12 Thick 2' x 223' Black (222.12x24x32BK)
- MERCANTILE DEVELOPMENT WIPES 12 x 14 in. White Spunlace Towel Dispbox 250 Count (MDI-93014)
- BRONDELL Nebia Bath Mat Soft Gray (BR-BMAT-SGRA)
- NO SLIP MAT No Slip Mat NSM-SNFLWR 14 x 27 in. NSM Sunflowers (NSM-SNFLWR)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", White, Adhesive, Mold and Mildew Resistant (HTSM2424WP1)
- Lavish Home Bath and Shower Mats