Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-0029-N 24 x 60 in. 100 Percent Cotton Trellis Bathroom Mat - Navy
Mfr # 67-0029-N
Zoro # G303744967
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavish Home
- MFR # 67-0029-N
- Zoro # G303744967
- UPC # 886511930896
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Features
- The chevron pattern brings modern elegance right to the bathroom
- This bath mat feels as luxurious as it looks
- Transparent anti-skid spray latex backing
- Very durable for long lasting quality
- Vacuum daily and spot clean
- Trend setting and very detailed design
- Machine wash and dry
- Color: Navy
- Material: 100% Cotton
- Pattern: Trellis
- Size: 24 x 60 in.
- Weight: 3.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFAVIEH 8 x 10 ft. Cambridge Hand Tufted Large Rectangle Area RugIvory & Dark Grey (CAM709A-8)
- KINDERMAT Basic KinderMat, 5/8in Thick, PK8 (KM100)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Brown (I 7339)
- BARNWOODUSA Rustic Farmhouse Reclaimed 6x6 Picture Frame (Weathered Gray) (672713212638)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- SUPERIOR Superior BATHRUG-CH2PC-TP Bath Rug Set Cotton Checkers - Taupe; 2 Pieces (BATHRUG-CH2PC-TP)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" clear, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107CP2)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN67243)
- HASTINGS HOME Hastings Home Walk-In Greenhouse, See Through for Observation, Roll Up Door 8 Shelves Plants (437560JRG)
- HASTINGS HOME 2-piece Bathroom Rug Set, Memory Foam Mats, Wavy Microfiber Non-Slip Absorbent Runner, Green (234432THD)
- BETTERBEDS 20 x 39 in Ultra Plush Pacific Knitted Loop Pile Polyester Bath Mat Red (BE368340)
- Lavish Home Bath and Shower Mats