Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-0029-C 24 x 60 in. 100 Percent Cotton Trellis Bathroom Mat - Chocolate
Mfr # 67-0029-C
Zoro # G403745307
product price: $77.09
/ea
Free Shipping & Returns
$77.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-0029-C
- Zoro # G403745307
- UPC # 886511930834
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- The chevron pattern brings modern elegance right to the bathroom
- This bath mat feels as luxurious as it looks
- Transparent anti-skid spray latex backing
- Very durable for long lasting quality
- Vacuum daily and spot clean
- Trend setting and very detailed design
- Machine wash and dry
- Color: Chocolate
- Material: 100% Cotton
- Pattern: Trellis
- Size: 24 x 60 in.
- Weight: 3.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Perwinkle (1300)
- INFINITY INSTRUMENTS Skipper 16 in. Wall Clock Red (20309RD-4547)
- SECO Poster Snap Frame, 8.5" x 11", Black (SN8511BLACK)
- BAXTON STUDIO Landen Mid-Century Modern Walnut Brown and Gold Finished Wood 2-Door Entryway Shoe storage Cabinet (174-10958-Zoro)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- SAFAVIEH Diamond Tufted, Arizona Blue (PMB726A-2134-SET2)
- HASTINGS HOME 2-piece 100-percent Cotton Bath Mat, Reversible, Soft, Absorbent Bathroom Rugs, Burgundy (901326XZD)
- FINE-LINE No Slip Reptillan Shower Mat (FI144161)
- NO SLIP MAT No Slip Mat NSM-BLTXT 14 x 27 in. NSM Blue Texture (NSM-BLTXT)
- LIVING ACCENTS Bath Mat 15X22 Dlx White (MB3205)
- TATARA GROUP Tatara Group ET1H Elegant Collection Cotton Swab-Cotton Container - White Resin -pack of 3 (ET1H)
- Lavish Home Bath and Shower Mats