Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-0029-B 24 x 60 in. 100 Percent Cotton Trellis Bathroom Mat - Bone
Mfr # 67-0029-B
Zoro # G203745347
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-0029-B
- Zoro # G203745347
- UPC # 886511930810
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Features
- The chevron pattern brings modern elegance right to the bathroom
- This bath mat feels as luxurious as it looks
- Transparent anti-skid spray latex backing
- Very durable for long lasting quality
- Vacuum daily and spot clean
- Trend setting and very detailed design
- Machine wash and dry
- Color: Bone
- Material: 100% Cotton
- Pattern: Trellis
- Size: 24 x 60 in.
- Weight: 4.23 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Zinc Plated Steel Wood Furniture Cam 8PK (38583)
- AP PRODUCTS PEDESTAL TABLE LEGS, 25-1/2" LEG W/O BASE - CHROME (013-926)
- BOSS Leather Executive Chair, Loop, Black (B7601)
- TRENDLER Bar Stool Swivel - 7 Inch Square (100107)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- SAFAVIEH Diamond Tufted, Arizona Blue (PMB726A-2134-SET2)
- JESSUP FLEX TRACK Mat, Sandstone, 16"x34", PK6 (4100-16X34-RS)
- HASTINGS HOME Hastings Home 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - White (609591BKJ)
- HASTINGS HOME Set of 2 Bathroom Rug Set Memory Foam Mats Striped Microfiber, Non-Slip Absorbent Runner (Gray) (218803IUS)
- HASTINGS HOME 2-piece 100-percent Cotton Bathmat, Reversible, Soft, Absorbent Bathroom Rugs, Taupe (910930IRY)
- ESPECTACULO Beige Bath Mat, 40 x 16 Inch Extra Large No-Slip with Drain Holes (ES3276167)
- Lavish Home Bath and Shower Mats