Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-0027-W 100 Percent Cotton Trellis Bathroom Mat Set; White - 2 Piece
Mfr # 67-0027-W
Zoro # G503745177
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-0027-W
- Zoro # G503745177
- UPC # 886511930704
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Features
- The trellis pattern brings a european regal look right to the bathroom
- This bath mat feels as luxurious as it looks
- Transparent anti-skid spray latex backing
- Very durable for long lasting quality
- Vacuum daily and spot clean
- Trend setting and very detailed design
- Machine wash and dry
- 2 piece
- Color: White
- Material: 100% Cotton
- Pattern: Trellis
- Weight: 4.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Shelf, Width 34-1/2 In, Putty (B-345 PUTTY)
- FLASH FURNITURE Cafe Chair, Stackable, Plastic, White (RUT-418-WH-GG)
- VIDEO MOUNT PRODUCTS 2U Rack Shelf (ERS2U)
- FELLOWES Lit Sorter, 48 Sec, 38-1/4x11-7/8x34-11/16 (25081)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- ANJI MOUNTAIN Anji Mountain AMB0192-1624 16 x 24 in. Bamboo Bath & Sauna Mat - Cherry (AMB0192-1624)
- HASTINGS HOME Wrapping Paper Storage Box Holds 20 Rolls of 40-inch Gift Wrap Use for Holiday and Christmas (657361CVW)
- VIVE HEALTH Shower Mat - 22" x 22" (LVA1018W)
- RUBBERMAID COMMERCIAL Safti-Grip Latex-Free Vinyl Bath Mat, 16 x 28, White (1982726)
- HASTINGS HOME Outdoor Cover for Loveseat, Sofa, Bench, Heavy Duty Water Resistant with Vent and Custom Fit 58-inch (714764BOD)
- HASTINGS HOME Hastings Home Patio Tiles – (Terracotta, Set of 6) (438042XNK)
- Lavish Home Bath and Shower Mats