Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-0027-SF 100 Percent Cotton Trellis Bathroom Mat Set; Seafoam - 2 Piece
Mfr # 67-0027-SF
Zoro # G503745122
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-0027-SF
- Zoro # G503745122
- UPC # 886511930742
- Country of Origin China
- Category Bath and Shower Mats
Description
Features
- The trellis pattern brings a european regal look right to the bathroom
- This bath mat feels as luxurious as it looks
- Transparent anti-skid spray latex backing
- Very durable for long lasting quality
- Vacuum daily and spot clean
- Trend setting and very detailed design
- Machine wash and dry
- 2 piece
- Color: Seafoam
- Material: 100% Cotton
- Pattern: Trellis
- Weight: 4.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Bath Mat, 36"L, 18"W, White, PK12 (1982729)
- MARTEX Pillow, Standard, White, PK12 (Sure Check)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 25.125", Laminate Top, Wood Grain (XU-A48-RND-OAK-T-P-GG)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Round Spring Caps 6PK (66304)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- HASTINGS HOME Hastings Home 14-Inch Cast Iron Pizza Pan- Round Skillet for Cooking, Baking and Grilling (138620ZUP)
- SUPERIOR 900GSM 2-Piece Bath Mat Set White (BATH MAT WH)
- DAPHNES DINNETTE BMAT-C4V04-04 18 x 36 in. White Wave Rubber Bath Mat (DA135744)
- BEDFORD HOME Bedford Home 67A-78492 100 Percent Cotton 2 Piece Trellis Bathroom Mat Set - Black (67A-78492)
- LACEY MILLS Bath Rug, Essence, 24x36, 19 oz., White (08289STK)
- Lavish Home Bath and Shower Mats