Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-0027-N 100 Percent Cotton Trellis Bathroom Mat Set; Navy - 2 Piece
Mfr # 67-0027-N
Zoro # G703745304
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-0027-N
- Zoro # G703745304
- UPC # 886511930797
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Features
- The trellis pattern brings a european regal look right to the bathroom
- This bath mat feels as luxurious as it looks
- Transparent anti-skid spray latex backing
- Very durable for long lasting quality
- Vacuum daily and spot clean
- Trend setting and very detailed design
- Machine wash and dry
- 2 piece
- Color: Navy
- Material: 100% Cotton
- Pattern: Trellis
- Weight: 4.6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cart, 37-3/16 in. Hx32-5/8 in. W, Black (45NP01)
- RICHELIEU HARDWARE Contemporary Fixed-Height Furniture Leg, 2 7/32 in (56.3 mm), Chrome (6494150140)
- FLASH FURNITURE White Vinyl Barstool, Adj Height (CH-92023-1-WH-GG)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- THERACARE Bath Mat (non-slip, anti-fungal) (19-110)
- BETTER TRENDS Better Trends BALU1724GR 17 x 24 in. Lux Reversible Bath Rug; Grey - Set of 2 (BALU1724GR)
- BEDFORD HOME 2 Piece Memory Foam Shag Bath Mat Set Burgundy (67A-99049)
- BETTER TRENDS Lux Bathrug, White - 24 x 40 in. (BALU2440WH)
- ALMORE INDUSTRIES Paper Bathmat, Printed Design, 500PK (430)
- ESPECTACULO Beige Bath Mat, 40 x 16 Inch Extra Large No-Slip with Drain Holes (ES3276167)
- Lavish Home Bath and Shower Mats