Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-0027-B 100 Percent Cotton Trellis Bathroom Mat Set; Bone - 2 Piece
Mfr # 67-0027-B
Zoro # G403745161
product price: $45.95
/ea
$45.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-0027-B
- Zoro # G403745161
- UPC # 886511930711
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Features
- The trellis pattern brings a european regal look right to the bathroom
- This bath mat feels as luxurious as it looks
- Transparent anti-skid spray latex backing
- Very durable for long lasting quality
- Vacuum daily and spot clean
- Trend setting and very detailed design
- Machine wash and dry
- 2 piece
- Color: Bone
- Material: 100% Cotton
- Pattern: Trellis
- Weight: 5.24 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING NPS 36" x 36" Heavy Duty Folding Table, Speckled Gray (BT3636)
- MOUNT-IT Adjustable Foot Rest w/Six Height Setti (MI-7807)
- BRADLEY Bradley Corporation 60"W Shower Curtain Rod, Stainless Steel - 953-060000 (953-060000)
- FLOORTEX Chair Mat 45"x53", Rectangular Shape, Clear, for Hard Floor (PF1213425EV)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- MADISON PARK SIGNATURE Madison Park MPS72-170 Marshmallow Memory Bath Rug; Gray - 20 x 30 in. (MPS72-170)
- HASTINGS HOME Outdoor Cover for Loveseat, Sofa, Bench, Heavy Duty Water Resistant with Vent and Custom Fit 58-inch (714764BOD)
- HASTINGS HOME Hastings Home Walk-In Greenhouse, See Through for Observation, Roll Up Door 8 Shelves Plants (437560JRG)
- NEDIA HOME Nedia Home 27246 18 x 27 in. Cotton Tail Tufted Bath Rug; Coral (27246)
- BRONDELL Nebia Bath Mat Soft Gray (BR-BMAT-SGRA)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- Lavish Home Bath and Shower Mats