Shop All Bath and Shower Mats
Lavish Home
Lavish Home 67-0018-BUR 100 Percent Cotton 2 Piece Bathroom Runner Set; Burgundy
Mfr # 67-0018-BUR
Zoro # G403684910
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 67-0018-BUR
- Zoro # G403684910
- UPC # 886511653405
- Country of Origin Unknown
- Category Bath and Shower Mats
Description
Pamper your feet by stepping out of the shower and onto luxury with the soft 100% Cotton Long Bath Rug by Lavish Home. Crafted with plush cotton at 2575 GSM, each reversible 24 x 60 inch rug is not only comfortable to the touch, but is also absorbent and durable. This bath runner is making these stylish rugs suitable to compliment any bathroom decor.
Features- Reversible soft bath mat
- 2 piece
- These long stylish runners are constructed with soft, absorbent, 100% cotton material to soak up excess water on floors after exiting the tub or shower. The attractive and classic square loop design of this shower mat naturally matches any color scheme, providing long-lasting slip protection for the whole family.
- The luxury of the plush 2575 GSM texture of this cotton bath rug offers a dry and cozy place to stand when you step out of the shower or tub. This absorbent bath mat is also fully reversible with soft material on both sides offering comfort to your feet.
- This fashionable plush shower mat is machine washable and dryable for your convenience.
- Machine Wash Cold Separately, Gentle Cycle Only, Do Not Bleach, Tumble Dry Low, Remove Promptly, Do Not Pull Long Yarn Ends, Trim with Scissors.
- Color: Burgundy
- Material: 100% Cotton
- GSM: 2575
- Standard Rug: 18" W x 25" L
- Over sized Rug: 22" W x 35" L
- Weight: 4.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN Solar LED Faux Boxwood Topiary Ball, 2PK (50-1282)
- OFFICESOURCE Franklin Collection Mesh Swivel Chair with Black Frame (21621MBK)
- WESTCLOX Clock Wall Rnd 9.5In (33883P)
- ZORO SELECT Mini Blinds, 60" Lx 70" W, Alabaster, Vinyl (493P01)
- LAVISH HOME Lavish Home 67-10-BL 2 Piece Memory Foam Bath Mat Set - Black (67-10-BL)
- SAFAVIEH 2 ft. 3 in. x 3 ft. 9 in. Rectangle Grey Plush Master Bath Mat (PMB720G-2745-SET2)
- NEDIA HOME Nedia Home 27246 18 x 27 in. Cotton Tail Tufted Bath Rug; Coral (27246)
- ELEGANT DESIGNS Three Piece Decorative Wood Bathroom Set, Large, Cheeky (HG3000-RGC)
- ESPECTACULO Beige Bath Mat, 40 x 16 Inch Extra Large No-Slip with Drain Holes (ES3276167)
- BETTER TRENDS Better Trends BALU1724GR 17 x 24 in. Lux Reversible Bath Rug; Grey - Set of 2 (BALU1724GR)
- ROYAL TRADING Economy Bath Mat, 8614 Bl 18 x 24, 12PK (1021180-WT)
- Lavish Home Bath and Shower Mats