Shop All Blankets
Lavish Home
Lavish Home 66-THROW039 60 x 50 in. Plush Fleece Throw Blanket With Soft & Cozy; Blue; Gray & Pink - Set of 3
Mfr # 66-THROW039
Zoro # G703745236
product price: $43.19
/ea
$43.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 66-THROW039
- Zoro # G703745236
- Country of Origin China
- Category Blankets
Description
Experience the luxurious plushness of the Fleece Throw Blankets by Lavish Home. This set of solid blankets are made of 100% high-quality polyester woven to feel velvety soft and plush. They are resistant to wrinkles, static and fading, making them ideal for indoor and outdoor use. Each blanket measure 60 inches long and 50 inches wide, perfect for lounging around your home or to take with you in the car. The woven material is breathable for use in warmer weather and machine washable for softness and comfort that lasts. LHC. Your style, your home.
Features- Machine Wash Cold
- Tumble Dry Low
- Do Not Bleach
- Do Not Iron
- Set of 3
- This set of 3 solid throws each measure 60" long and 50" wide. Perfectly sized for travel, dog crates, or snuggling on the sofa, the super soft weave makes it not only a great blanket, but also a pretty accent piece when draped on a chair.
- These blankets are made of 100% microfiber polyester woven to feel velvety soft and plush. They’re resistant to wrinkles, static and fading, so they’re ideal to use both indoors on the sofa and outside at a concert or sporting event.
- These fleece blankets are designed to be used all year round. Their soft fabric is breathable and lightweight for use in warmer weather as well as winter. Take them along with you in the car for comfort on the go!
- The polyester blankets are machine washable. Simply use the gentle cycle and wash with like colors, cold water and mild detergent. They can be tumble dried on low for softness, time after time.
- Color: Cobalt Blue, Stone Grey & Hot Pink
- Size: 60 x 50 in.
- Material: 100% Polyester Microfiber Fleece
- Dimension: 60" L x 50" W
- Weight: 3.39 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Medium Weight PEVA Shower Liner and Ring Set, 70" W x 72" H, Blue (KN61701)
- OFFICESOURCE CoolMesh Basic Collection Task Chair with Arms and Black Frame (7621ANSFNV)
- PYRAMID 2-3/4" Digital Timer Controller Wall Clock, Silver (CTPLATEKIT)
- MANITOWOC Motor (020003650)
- VELLUX Vellux Blanket, Queen, Bluebell, PK4 (1B05382)
- MADISON PARK Madison Park MP50-2984 Quebec Oversized Quilted Throw; Khaki - 60 x 70 in. (MP50-2984)
- DEERLUX Decorative Chenille Throw Blanket with Fringe, Turquoise (QI003969.TQ)
- THESIS Thesis Etched Faux Fur Berber Throw (01146)
- THESIS Thesis Plush Textured Blanket (00101)
- MYTEAM Nebraska Sweatshirt Blanket (MY93053)
- BEAUTYREST Electric Micro Fleece Heated Blanket, Ivory - Full (BR54-0176)
- Lavish Home Blankets