Lavish Home 66-Throw029 Soft Hypoallergenic Long Pile Faux Rabbit Fur Blanket with Sherpa Back Throw Luxurious; 60 x 70 in. - Pewter
Mfr # 66-Throw029
Zoro # G903684786
Product Information
- Brand Lavish Home
- MFR # 66-Throw029
- Zoro # G903684786
- UPC # 192664846862
- Country of Origin Unknown
- Category Blankets
Description
Create an inviting look in any room by bringing luxurious comfort and style to your home with the LHC Faux Fur Throw Blanket. The blanket features a classic, yet elegant look in a neutral Pewter tone that can complement most home d cor styles and color schemes. It is exceptionally fashioned from quality materials for luxurious comfort. The front is made from high-grade long pile, shaggy faux rabbit fur to provide maximum warmth and the look of real fur without harming any animals. The back is made from 250 GSM Sherpa material for optimal coziness when in use. The throw is soft, and hypoallergenic for all season, year-round use. It is perfect to use for snuggling on the couch or on the bed, draped as a throw blanket to add texture to your d cor, or even as a layering piece for added warmth in your bedding. Each throw comes cross-wrapped with a black satin ribbon for a beautiful presentation perfect for gift giving at weddings, showers, holidays, housewarmings, and more! LHC Your Style. Your Home.
Luxurious Comfort:- This beautiful blanket is designed with a luxurious feel and is made of high-grade faux fur and Sherpa that is soft to the skin for maximum comfort. It provides ideal warmth during any season for snuggling or layering with bedding.
- Color: Pewter
- Size: 60 x 70 in.
- Materials: Front Side 100% Polyester, Long Pile Fau x Fur, (Pewter Grey) 320 GSM, Back Sherpa (Cream) 250 GSM
- Dimension: 60" x 70".
- Weight: 3.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Mayville Night Stand, Black (2147BK-4)
- TIKI Candle Bucket Citro Multi 17Oz (1417039)
- HIRSH 15" W 4 Drawer Vertical File Cabinet, Black, Letter (17892)
- REGENCY Regency Gripper Office Chair Mat for Carpet with lip, Thick 2.2mm, 36 x 48 inch - Clear (CMC3648CL)
- VORTIX TECHNOLOGY Vortix Sauna Blanket (VORTX27)
- REGISTRY Cotton Honeycomb Blanket 80X90 (HONEY-80-N)
- HASTINGS HOME 4-tiered Narrow Rolling Storage with Mobile Space Saving Utility Organizer Cart for Home or Office (548231JIQ)
- STALWART Heated Car Blanket - 12-Volt Electric Blanket for Car by Navy Blue (75-HBLANKET)
- THESIS Thesis Etched Faux Fur Berber Throw (01146)
- HOTEL GRAND Luxurious Thermal 100% Cotton Blanket, Taupe, King (380203)
- CAT 2 Pack 72 Inch x 80 Inch Non-Woven Utility Blanket (240344)
- Lavish Home Blankets