Shop All Sheets and Pillow Cases
Lavish Home
Lavish Home 66-90-Q-BL Hypoallergenic Bed Linens with Deep Pocket Fitted Sheet & Embossed Design Brushed Microfiber Sheets Set; Blue - 4 Piece
Mfr # 66-90-Q-BL
Zoro # G903908059
product price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 66-90-Q-BL
- Zoro # G903908059
- UPC # 886511727052
- Country of Origin Unknown
- Category Sheets and Pillow Cases
Description
The hypoallergenic brushed microfiber provides a soothing texture while the elastic fitted sheet ensures a proper fit for extra coziness. This collection is a flawless fit for any bedroom, with a classy embroidered design perfect for a guest room, as a gift, or for yourself.
Features- 4 Piece
- The fitted sheet features deep pockets, which prevents the sheets from pulling up in the middle of the night and promotes a restful sleep. The fitted sheet in this full set is also fully elasticized to prevent bunching and provide comfort with a tight fit around mattresses up to 15 deep. Durable and lightweight, this sheet set provides peaceful relaxation while maintaining shape around your mattress.
- The timeless checkered embossed design on these sheets balances easily with any home decor. The alluring finish brings life to the soft and breathable fabric, combining style with ultimate leisure. This attractive set is also offered in multiple colors and sizes to match bedrooms for adults, kids, or guests.
- These soft and comfortable sheets are machine washable and dryable for your convenience. Care instructions: machine wash cold with like colors, do not bleach, tumble dry low. This set is made with quality material that remains soft to the touch and is fade and wrinkle resistant.
- Color: Blue
- Material: 100% Polyester
- thickness: 90 GSM
- Pillow Dimensions: 40 x 20 in.
- Sheet Dimensions: 12 x 54 x 75 in.
- Flat Sheet Dimensions: 96 x 81 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + 72W Hutch for Desk Shell, Bark Grey & Slate (99520-000047)
- HOMELEGANCE Daye 3PC Counter Height Set, Dark Cherry (5773DC-32)
- OASIS Terry Washcloth, 12-in x 12-in, .75 lb, 12PK (MDTWC4B11HZ)
- METHOD Clementine Scent Liquid Dish Soap 18 oz (00735)
- HOTEL PENINSULA Wrinkle Resistant Solid Sheet Set, Chocolate, Queen (670222)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1500 Thread Count Solid Sheet Set King-Sage (1500KGSH SLSG)
- WESTPOINT HOSPITALITY Mtx Millennium, 250, King FT, 12" MARTEX MILLENNIUM 250 Blend Sheet, 12PK (1S49702)
- MABIS Mabis 641-2506-2000 Self-Wipe Bathroom Toilet Aid (641-2506-2000)
- INK PLUS IVY KIDS INK Plus IVY II13-610 Cotton Percale Coverlet Set - Full & Queen; Coral (II13-610)
- LUXURY DREAMS 4-Piece 1800 TC Series Deep-Pocket Luxurious Organic Bamboo Blend Bed Sheet Set (LD-1800BF-4PC-CRE-F)
- INK PLUS IVY KIDS Cotton Quilted Euro Sham With Embroidery - Taupe (II11-229)
- Lavish Home Sheets and Pillow Cases