Shop All Bedspreads and Comforters
Lavish Home
Lavish Home 66-40-T-C 65 x 86 in. Solid Color Bed Quilt; Chocolate - Twin Size
Mfr # 66-40-T-C
Zoro # G203684936
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavish Home
- MFR # 66-40-T-C
- Zoro # G203684936
- UPC # 886511418769
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
This lightweight quilted blanket is great for keeping cool during the warm summer nights. Suitable for cool winter nights as it gives you comfort by adding attractive texture and depth to your bedroom with the versatility of a solid color. The classic stitch will go with any decor this quilt will certainly add a whole new decorative element to your bedroom.
Features- Perfect addition to any decor
- Includes the interest of a print and versatility of a solid color
- Perfect for warm summer nights
- Wash in cold water, tumble dry on low heat.
- Color: Chocolate
- Material: 100% Polyester
- Size: 65 x 86" Twin Size
- Weight: 3.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Mirror, Full Length, Standing, Floor, 60" Oval, Dressing, Bedroom, Wood, Grey, Contemporary, Modern (I 3359)
- E COM Interion ESD Polyurethane Tractor Stool W/ Seat Tilt - Black w/ Black Base (GT821ESD)
- FLASH FURNITURE Black Big and Tall Office Chair, 31 1/2 in W 28-1/2" L 47-1/2" H, Padded Flip-up, Mesh Seat (BT-20180-GG)
- PROSOURCE Leg Tip Rubber 5/8 Inch Black (FE-50633-PS)
- LAVISH HOME Lavish Home 66-10039-T Mallory Quilt Set; Twin Size - 2 Piece (66-10039-T)
- LAVISH HOME Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece (66-10043-T)
- LAVISH HOME Lavish Home Savannah Quilt 3 Piece Set - King (66-10003-K)
- ALL SEASONS All Seasons Down Alternative Comforter, Platinum, King (GP130346)
- MARTEX Bedspread, King, Slate (Mainspread)
- MADISON PARK Senna Oversized Plush Down Alternative Throw - Indigo (MP50-3090)
- SINO TALENT INTERNATIONAL Bedspread Quilted, Ekg 29Oz Solitaire (1810140-ST)
- Lavish Home Bedspreads and Comforters