Shop All Bedspreads and Comforters
Lavish Home
Lavish Home 66-40-FQ-G 86 x 86 in. Solid Color Bed Quilt; Green - Full & Queen Size
Mfr # 66-40-FQ-G
Zoro # G803685005
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 66-40-FQ-G
- Zoro # G803685005
- UPC # 886511418813
- Country of Origin China
- Category Bedspreads and Comforters
Description
This lightweight quilted blanket is great for keeping cool during the warm summer nights. Suitable for cool winter nights as it gives you comfort by adding attractive texture and depth to your bedroom with the versatility of a solid color. The classic stitch will go with any decor this quilt will certainly add a whole new decorative element to your bedroom.
Features- Perfect addition to any decor
- Includes the interest of a print and versatility of a solid color
- Perfect for warm summer nights
- Wash in cold water, tumble dry on low heat.
- Color: Green
- Material: 100% Polyester
- Size: 86 x 86" Full & Queen Size
- Weight: 4.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGENCY 42 D, 42 W, 1 H, Cherry|Maple, Wood (TTSQ4242CHPL)
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- BOSS Desk Shell, Driftwood Frame, Laminate Frame, Driftwood Base, Laminate Base, Driftwood (N143-DW)
- TRUE Door Cord (879863)
- LAVISH HOME Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece (66-10043-T)
- LAVISH HOME Lavish Home 66-10039-T Mallory Quilt Set; Twin Size - 2 Piece (66-10039-T)
- LAVISH HOME Lavish Home Savannah Quilt 3 Piece Set - King (66-10003-K)
- BIBB HOME Reversible Down Alternative Comforter - Full/Queen - Silver/Grey (2702QNSILGR)
- BIBB HOME Reversible Down Alternative Comforter - Full/Queen - Silver/White (2702QNSILWH)
- HOTEL GRAND Cotton Damask-Stripe Down Comforter, White, King (013523)
- BETTER TRENDS Better Trends BSASPDOPL Jullian Cotton Bedspread; Plum - Full & Double Size (BSASPDOPL)
- Lavish Home Bedspreads and Comforters