Shop All Bedspreads and Comforters
Lavish Home
Lavish Home 66-10044-FQ Lynsey Quilt Set; Full & Queen Size - 3 Piece
Mfr # 66-10044-FQ
Zoro # G203745248
product price: $46.19
/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 66-10044-FQ
- Zoro # G203745248
- UPC # 886511777026
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Features
- Add flare to any bedroom with bold patterns and bright colors
- The soft microfiber quilt features classic stripes and trendy plaid in blues, greens and yellow, creating a relaxing mood
- Includes a standard sham in the same bold print
- 3 piece
- 1 Quilt & 1 pillow sham
- Machine wash gentle, do not bleach, tumble dry gentle, do not iron
- Style: Lynsey
- Cover Material: 100% Polyester
- Size: Full & Queen
- Filling: 50% Cotton 50% Polyester
- Comforter Size: 86" x 86" x 0.25"
- Sham Size: 20" x 26" x 0.25"
- Weight: 4.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON Curtain Kit, 42" x 90", 0.06" Thick, 6"Wide (403LA6064290)
- DESIGN TOSCANO Beagle Holiday Dog Ornament Sculpture (JH576327)
- DRYFAST Flat Sheet, Queen Size, 110 in. L, PK6 (1A29687)
- BOSS Diamond Stacking W/Arm In Black Caressoft (B9501-CS)
- LAVISH HOME Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece (66-10043-T)
- LAVISH HOME Lavish Home 66-10039-T Mallory Quilt Set; Twin Size - 2 Piece (66-10039-T)
- LAVISH HOME Lavish Home Savannah Quilt 3 Piece Set - King (66-10003-K)
- MARTEX MAINSPREADS Home Terrace Queen Bedspread, 100x118" (1C76010)
- HASTINGS HOME Hastings Home Lizzie 3 Piece Quilt Set - King (531626JJJ)
- DOLCE MELA Dolce Mela DM497K Black and White Check Luxury 6 Piece Duvet Cover Set; King (DM497K)
- BLUE RIDGE Microfiber White Goose Down Comforter, White, King (033086)
- Lavish Home Bedspreads and Comforters