Shop All Blankets
Lavish Home
Lavish Home 64-LIGHTHOUSE Sherpa Fleece Throw Blanket- Lighthouse Print Pattern
Mfr # 64-LIGHTHOUSE
Zoro # G503685305
$48.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavish Home
- MFR # 64-LIGHTHOUSE
- Zoro # G503685305
- UPC # 191344003540
- Country of Origin China
- Category Blankets
Description
Bring the ocean to your living room with this appealing and comfortable sherpa fleece throw - lighthouse by lavish home. The luxuriously soft sherpa material is perfectly lightweight to keep you, your kids, and even your dogs cozy on cold nights. Enjoy the allure of a tropical beach from the comfort of your couch with the modern and rustic printed design.
Features- Lightweight hypoallergenic bed or couch soft plush blanket for adults and kids
- Bright colors and fun design
- Comfortable and soft
- Easy care
- Material: 100% Polyester
- Design Print: Lighthouse
- Dimensions: 50"W x 60"L
- Weight: 1.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Border Collie Holiday Dog Ornament Sculpture (JH576341)
- DEERLUX 16" Handwoven Cotton Throw Pillow Cover with Ogee Pattern and Tasseled Top with Filler, Green (QI004313.GN.K)
- FLASH FURNITURE Kidney Activity Table, 35 X 65 X 23.75, Plastic, Steel Top, Red (YU-YCX-004-2-MOON-TBL-RED-GG)
- MARTEX Fitted Sheet, Twin, 39" W, 75" L, PK6 (1A30178)
- MANUAL WOODWORKERS & WEAVERS Manual Woodworkers and Weavers AHNB8 Basket Weave Hearts 2 Layer Throw Blanket Fashionable Jacquard Woven 46 X 60 in. (AHNB8)
- LOGO BRANDS Buffalo Bills Classic Fleece (604-23C)
- SUNFLOWER Sunflower DBC-90Q Chocolate Down Blanket - Queen; 90 x 96 in. (DBC-90Q)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- LOGO BRANDS Miami Heat Printed Sherpa Blanket (715-24P)
- KATHY IRELAND Weighted Blanket - 41 x 60 Inches - 10 lb - Charcoal Grey (4160GR10LB)
- BETSY DRAKE Betsy Drake BK240CH 50 x 60 in. Chesapeake Bay - Pocomoke & Tangier Sounds; VA Nautical Map Fleece Throw (BK240CH)
- Lavish Home Blankets