Shop All Bedspreads and Comforters
Lavish Home
Lavish Home 64-13-T 66 x 86 in. Twin Size Cotton Feather Down Bedding Comforter
Mfr # 64-13-T
Zoro # G203685025
product price: $89.95
/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 64-13-T
- Zoro # G203685025
- UPC # 886511380646
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Sleep in luxury with the 233 Thread Count 100% Cotton Down Feather Comforter featuring a sewn through construction to maximize fluffiness and ensure the filling stays evenly distributed. The 100% cotton cover is soft to the touch and the duck down feather fill keeps you comfortable through every season.
Features- Cotton feather down comforter
- 233 thread count 100% cotton cover
- Material: Cotton
- Fill: White Duck Down Feather Blend
- Size: Twin, 66" x 86"
- Weight: 5.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Bath Towel, 20x44 In., White, PK12 (X01100)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BE)
- MARTEX SOVEREIGN Wash Towel, Dobby, White, 1 lb., PK12 (7132349)
- SP RICHARDS Lorell® Tempered Glass Chair Mat for Hard Floors and Carpets - 50"L x 44"W (LLR82834)
- LAVISH HOME Lavish Home Savannah Quilt 3 Piece Set - King (66-10003-K)
- LAVISH HOME Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece (66-10043-T)
- LAVISH HOME Lavish Home 66-10039-T Mallory Quilt Set; Twin Size - 2 Piece (66-10039-T)
- REGISTRY Duvet Cover T200 King Size (N2D0694WHT-MERC)
- MARTHA STEWART White Down Comforter, White, King (MS010209)
- BIBB HOME Reversible Down Alternative Comforter - Full/Queen - Silver/White (2702QNSILWH)
- HOTEL GRAND 300tc Sateen Cotton Down Alt Comforter, Blue, Full/Queen (111025)
- Lavish Home Bedspreads and Comforters