Shop All Bedspreads and Comforters
Lavish Home
Lavish Home 64-13-K 20 x 36 in. King Size Cotton Feather Down Bedding Comforter
Mfr # 64-13-K
Zoro # G603684949
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 64-13-K
- Zoro # G603684949
- UPC # 886511380660
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Sleep in luxury with the 233 Thread Count 100% Cotton Down Feather Comforter featuring a sewn through construction to maximize fluffiness and ensure the filling stays evenly distributed. The 100% cotton cover is soft to the touch and the duck down feather fill keeps you comfortable through every season.
Features- Cotton feather down comforter
- 233 thread count 100% cotton cover
- Material: Cotton
- Fill: White Duck Down Feather Blend
- Size: King, 20" x 36"
- Weight: 9.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Black PVC Chair Mat (113648LLBV)
- REMEDY Remedy Cumulus Microbead Pillow (64-879063)
- WESTCLOX Westclox 32189A 14 Commercial Round Wall Clock (4428579)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 29", Plastic Top, White (RB-1896-GG)
- LAVISH HOME Lavish Home Savannah Quilt 3 Piece Set - King (66-10003-K)
- LAVISH HOME Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece (66-10043-T)
- LAVISH HOME Lavish Home 66-10039-T Mallory Quilt Set; Twin Size - 2 Piece (66-10039-T)
- MADISON PARK Lucy Cotton Twill 9-Piece Comforter Set, 9PK (MP10-3660)
- BLUE RIDGE Goose Feather and Down Fiber Comforter, Year Round Warmth, Full/Queen (CN007522)
- HASTINGS HOME Hastings Home 3-Piece Quilt Set- Americana Patchwork of Stars, Red, White and Blue Plaid, Full/Queen (449086RMM)
- REGISTRY Duvet Cover T200 King Size (N2D0694WHT-MERC)
- Lavish Home Bedspreads and Comforters