Shop All Bedspreads and Comforters
Lavish Home
Lavish Home 64-13-FQ 90 x 90 in. Full & Queen Size Cotton Feather Down Bedding Comforter
Mfr # 64-13-FQ
Zoro # G903685035
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 64-13-FQ
- Zoro # G903685035
- UPC # 886511380653
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Sleep in luxury with the 233 Thread Count 100% Cotton Down Feather Comforter featuring a sewn through construction to maximize fluffiness and ensure the filling stays evenly distributed. The 100% cotton cover is soft to the touch and the duck down feather fill keeps you comfortable through every season.
Features- Cotton feather down comforter
- 233 thread count 100% cotton cover
- Material: Cotton
- Fill: White Duck Down Feather Blend
- Size: Full & Queen, 90" x 90"
- Weight: 8.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Tandem Plus Template For 563 - 569 (BT65.1600)
- HIRSH 30" W 2 Drawer Lateral File Cabinet, Light Gray, Letter (14972)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered King Size Headboard (156-9342)
- LAVISH HOME Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece (66-10043-T)
- LAVISH HOME Lavish Home 66-10039-T Mallory Quilt Set; Twin Size - 2 Piece (66-10039-T)
- LAVISH HOME Lavish Home Savannah Quilt 3 Piece Set - King (66-10003-K)
- ROYAL LUXE Down-Alternative Comforter, White, King (GP101003)
- INFINITI Bedspread Quilted, Ekg 29Oz Monte Russo (1810140-MR)
- ELLE Microfiber Feather Down White Comforter, Light Warmth, King (EL035313)
- BEDFORD HOME Bedford Home 66A-19769 Savannah Printed 3 Piece Quilt Set; Full & Queen Size (66A-19769)
- Lavish Home Bedspreads and Comforters