Shop All Bedspreads and Comforters
Lavish Home
Lavish Home 64-12-T 39 x 75 x 3 in. Twin Size Alternative Bedding Topper 233 Thread Count
Mfr # 64-12-T
Zoro # G603685038
original price:
$61.99
21% off
new price: $48.75
/ea
$48.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 64-12-T
- Zoro # G603685038
- UPC # 886511380608
- Country of Origin Unknown
- Category Bedspreads and Comforters
Description
Luxurious, warm, and hypo-allergenic, the Down Alternative Topper will give you a comfortable nights sleep. Featuring a baffle box construction to maximize fluffiness and ensure the filling stays evenly distributed. The micro fiber cover is soft to the touch and the fiber fill works just like real down feathers, keeping you comfortable through every season.
Specifications- Cover Material: 233 Thread Count Brushed Polyester Cover
- Down Alternative: Polyester Hollow Fiber Overfilled
- Size: Twin Size
- Dimension: 39" x 75" x 3"
- Weight: 5.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- HILLMAN Steel-Plated Silver Braided Picture Wire 40 lb 1 pk, 10PK (121112)
- SAFAVIEH Adirondack Power Loomed Runner RugNavy & Ivory 2 ft.-6 in. x 8 ft. (ADR108N-28)
- FIREKING 17-3/4" W 2 Drawer File Cabinet, Black, Legal/Letter (2P1825-CBL)
- LAVISH HOME Lavish Home 66-10043-T Caroline Quilt Set; Twin Size - 2 Piece (66-10043-T)
- LAVISH HOME Lavish Home Savannah Quilt 3 Piece Set - King (66-10003-K)
- LAVISH HOME Lavish Home 66-10039-T Mallory Quilt Set; Twin Size - 2 Piece (66-10039-T)
- HASTINGS HOME Hastings Home 3-Piece Floral Comforter Set - F-Q (401741YPI)
- ELLE 1,000TC Elle Heavyweight Down-Alternative Comforter, White, Twin (EL120301)
- MADISON PARK Madison Park MP10-3323 Sabrina 4 Piece Comforter Set; King & California King - White (MP10-3323)
- IMPRESSIONS BY LUXOR TREASURES Egyptian Cotton 1200 Thread Count Solid Duvet Cover Set Full/Queen-White (1200FQDC SLWH)
- Lavish Home Bedspreads and Comforters