Shop All Blankets
Lavish Home
Lavish Home 61-83-FQ-G Full & Queen Floral Etched Fleece Blanket with Sherpa; Grey
Mfr # 61-83-FQ-G
Zoro # G503875454
product price: $82.29
/ea
Free Shipping & Returns
$82.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 61-83-FQ-G
- Zoro # G503875454
- UPC # 886511520431
- Country of Origin Unknown
- Category Blankets
Description
Cuddle up on a cold winter's night with the botanical etched fleece blanket with sherpa from lavish home. This luxuriously soft flannel-like fleece blanket featuring a stylish and elegant imprinted botanical motif and sherpa backing will keep you feeling warm and cozy.
Features- Machine wash with cold water
- Tumble dry low heat
- Do not use bleach
- Color: Grey
- Style: Flannel-Like Fleece
- Material: 100% Polyester
- Dimensions: 86 x 90 in.
- Bed Size: Full & Queen
- Weight: 7.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICESOURCE Tre Collection Executive High Back Chair with Chrome Frame (50811KTAGT)
- HOMELEGANCE Laurelin Bedroom Dresser, Black (1714BK-5)
- ZORO SELECT Stacking Chair, Plastic, Blue (4KK09)
- HIRSH 5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter (23751)
- FLEMING SUPPLY Quilted Moving Blanket- Protect and Cover Furniture, Cars, and Belongings- Heavy Duty Padding (450083OPD)
- LOGO BRANDS Buffalo Bills 60x80 Raschel Throw (604-26X)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 5'L x 4'W, 120V (EH0304)
- HASTINGS HOME Hastings Home Lynsey 2 Piece Quilt Set - Twin (204520FPF)
- ABOVE ALL CO Hunting, Fishing and Recreational Blanket (FFHFRB)
- VELLUX Blanket, King, 108x90 In., Ivory, Pk4 (1B05377)
- LOGO BRANDS Baltimore Ravens Classic Fleece (603-23C)
- Lavish Home Blankets