Shop All Blankets
Lavish Home
Lavish Home 61-83-FQ-B Full & Queen Floral Etched Fleece Blanket with Sherpa; Teal
Mfr # 61-83-FQ-B
Zoro # G303875425
product price: $59.75
/ea
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 61-83-FQ-B
- Zoro # G303875425
- UPC # 886511520370
- Country of Origin Unknown
- Category Blankets
Description
Cuddle up on a cold winter's night with the botanical etched fleece blanket with sherpa from lavish home. This luxuriously soft flannel-like fleece blanket featuring a stylish and elegant imprinted botanical motif and sherpa backing will keep you feeling warm and cozy.
Features- Machine wash with cold water
- Tumble dry low heat
- Do not use bleach
- Color: Teal
- Style: Flannel-Like Fleece
- Material: 100% Polyester
- Dimensions: 86 x 90 in.
- Bed Size: Full & Queen
- Weight: 7.15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Square KFI 30" Square Breakroom Table with Natural Top, Round Black Base, 30 W, 30 L, 29 H, Natural (T30SQ-B1917-BK-NA)
- HASTINGS HOME Memory Foam Chair Cushion for Dining, Kitchen, Outdoor Patio and Desk with Nonslip Back (Green) (136903QZN)
- TIKI Torch Gls Tbl Rd/Blu/Cl 6In (1117060)
- MOTIONWISE Standing Desk, 24”x48", Adjust Height 28" to 48", Blk Top, Lt Gray Frame (SDG48B)
- BETSY DRAKE Betsy Drake BK12280HF 50 x 60 in. Chesapeake Bay; VA Nautical Map Fleece Throw (BK12280HF)
- FLEMING SUPPLY Fleming Supply Heated Car Blanket, 12V Electric Fleece Travel Throw for Trucks, Emergency Kits, Navy (575996QOV)
- POWERBLANKET Powerblanket® Extra Hot Flat Heating Blanket, 150°F Fixed Temp, 5'L x 4'W, 120V (EH0304)
- SUITE REST Infinity Fleece Blnkt Tw/Fl 72x90 SkyBlu (1720120-SB)
- R & R TEXTILE Thermal Blanket, 66 x 90inL, White (X51100)
- LOGO BRANDS Maryland Printed Sherpa Blanket (167-24P)
- BLANKET TACTIC Grey 62x80 Military Wool Blanket for Emergency Camping & Everyday Use (Grey) (85012000060)
- Lavish Home Blankets