Shop All Blankets
Lavish Home
Lavish Home 61-00004-STARS-PB Fleece Sherpa Blanket Throw ; Snowflakes
Mfr # 61-00004-STARS-PB
Zoro # G003781378
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavish Home
- MFR # 61-00004-STARS-PB
- Zoro # G003781378
- UPC # 886511551381
- Country of Origin Unknown
- Category Blankets
Description
The contemporary design of this fleece sherpa throw provides a distinctive, stylish look while providing comfort and warmth. 100 Percent polyester makes for easy care and long lasting use at home or on the go.
Features- wash in cold water
- Tumble dry on low heat
- Color: Snowflakes
- Material: 100% Polyester
- Pattern: Snowflake
- Face Material: Coral Fleece
- Back Material: Sherpa Fleece
- Dimensions: 50 x 60 in.
- Weight: 1.83 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Thermometer (925507)
- BOSS Multi-Function LeatherPlus Drafting Stool (B1645)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Alabaster, Vinyl (493N91)
- MANHATTAN COMFORT Shubert Counter Stool in Light Grey - Set of 2 (2-CS016-LG)
- IMPRESSIONS Impressions BLANKET-MET FQ PL Full & Queen Cotton Blanket; Metro - Plum (BLANKET_MET FQ PL)
- THESIS Thesis Weighted Blanket with Premium Glass Beads (18418)
- STALWART 12V Heated Car Blanket 2-Pack, Honey, 2PK (75-CAR2017)
- PEARL Toddler quilt kit, Boy Bear w/ blue mink (1234-6)
- CLASSIC ACCESSORIES Indoor/Outdoor Reversible Throw Blanket, 66 x 59 Inch, Dark Taupe (50-149-011001-EC)
- VELLUX Vellux Blanket, Queen, Bluebell, PK4 (1B05382)
- BEAUTYREST Heated Plush Blanket, Mink - Full (BR54-0518)
- Lavish Home Blankets