Shop All Crowd Control Post & Ropes
Lavi Industries
Urn Top Post, 36-1/2" H, 14-1/2" Base Dia.
Mfr # 40-2010
Zoro # G0962409
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 2 1/2 in
- Base Type Flat
- Base Material Steel
- Post Material Stainless Steel
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 40-2010
- Zoro # G0962409
- UPC # 842594052979
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 2 1/2 in |
Overall Height | 36 1/2 in |
Base Diameter | 14 1/2 in |
Manufacturer Warranty Length | 5 yr |
Details
Item | Urn Top Rope Post |
Base Type | Flat |
Base Material | Steel |
Post Material | Stainless Steel |
ADA Compliance | No |
For Use With | Rope |
Post Finish | Polished Stainless Steel |
Base Finish | Polished Stainless Steel |
Resistance Properties | Scratch Resistant |
Compatible Line | Rope |
Post Top | Urn |
Fillable | No |
Description
Urn Top Rope Post, Post Top Urn, For Use With Rope, Compatible Line Rope, Overall Height 36 1/2 in, Post Diameter 2 1/2 in, Base Diameter 14 1/2 in, Fillable No, Post Material Stainless Steel, Base Type Flat, Product Type Stanchion, ADA Compliance No, Post Finish Polished Stainless Steel, Base Material Steel, Base Finish Polished Stainless Steel, Resistance Properties Scratch Resistant, Manufacturer Warranty Length 5 yr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHILL-ITS BY ERGODYNE Cooling Towel, Blue, 13"L x 29-1/2"W, PK50 (6602-BULK)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (9032-S (7))
- NOTRAX Black with Yellow Border Interlocking Drainage Mat 30 in W x 5 ft L, 7/8 in (520S3060BY)
- CONDOR Flame Resistant Sleeve, Brown, Leather (5T180)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3017YL/18/SF)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (50-3000A/WB/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/FY/S7)
- LAVI INDUSTRIES Quick Mount Barricade, Yellow, 18'L Black/Yellow Retractable Belt, Universal Mount (18/SF/AQ/YL/SH)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/SF)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/SF)
- Lavi Industries Crowd Control Post & Ropes