Shop All Sign Post Accessories
Lavi Industries
Sintra Sign, Message Exit, 80-1131TV/P2S
Mfr # 80-1131TV/P2S
Zoro # G7388179
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- For Use With Tempest Sign Stand
- Length (In.) 14 in
- ADA Compliance No
- Height (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 80-1131TV/P2S
- Zoro # G7388179
- Country of Origin United States
- Category Sign Post Accessories
Dimensions
Length (In.) | 14 in |
Height (In.) | 11 in |
Overall Length | 14 in |
Overall Width | 11 in |
Details
Item | Sintra Sign |
Color | Black |
For Use With | Tempest Sign Stand |
ADA Compliance | No |
Sign Message | Exit Here |
Type | Vertical |
Material | Polyethylene |
Accessory Type | Sintra Sign |
Legend | Exit |
Description
Sintra Sign, For Use With Tempest Sign Stand, Legend Exit, Color Black, Material Polyethylene, Overall Length 14 in, Overall Width 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXL)
- BRADY CONDENSER WATER SUPPLY Pipe Marker Style 1HV Polyester WT on GN 1 per Card, 5 PK (106079-PK)
- DYMO Rhino Permanent Vinyl Industrial Label Tape, 0.5" x 18 ft, Black/White Print (1805435)
- OBERON TCG40™ Series Arc Flash Hood, Coat, & Bib Suit Set (TCG4B-2XL)
- TAPCO TufNut Anti-Vandal Sign Mounting Hardware (180-00004)
- VISUAL WORKPLACE Quick Grid, Magnet, 15.33"x23", Red (35-801-1523-623)
- BRADY Street Sign Tubular Post Top, Aluminum (56687)
- BRADY BLS850 Laminator, Size 8-1/2" (20585)
- MASTER MAGNETICS Magnetic Strip, 50 ft. L, 1 In W (AG40ACX50)
- TAPCO Clamp-On, U-Sign Bracket, PK25 (M2G-C2SPB)
- ZORO SELECT Sign Kit, Size 6 ft., Yellow, 7406CL (7406CL)
- Lavi Industries Signs