Shop All Sign Holders
Lavi Industries
Sign Frame, Silver, Type Vertical
Mfr # 50-1141F7V-S/SA
Zoro # G7325118
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length (In.) 8 1/2 in
- Type Vertical
- ADA Compliance No
- For Use With 10 ft Posts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-1141F7V-S/SA
- Zoro # G7325118
- Country of Origin United States
- Category Sign Holders
Dimensions
Length (In.) | 8 1/2 in |
Height (In.) | 11 in |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Item | Sign Frame |
Color | Silver |
Type | Vertical |
ADA Compliance | No |
For Use With | 10 ft Posts |
Accessory Type | Sign Frame |
Product Type | Sign Frame |
Finish | Satin |
Description
Sign Frame, Product Type Sign Frame, For Use With 10 ft Posts, Color Silver, Finish Satin, Overall Width 8 1/2 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR U-Block Vest, Class3 Orange/Red, L (53YL82)
- ZORO SELECT Replacement Liner, Size 9, White, PR (L8562A40-002)
- MERET PRODUCTS Backpack, Backpack, Black, Durable 1200 Denier Coated TPE (M5030)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Light Blue (52LD03)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F12H-S/MB)
- LAVI INDUSTRIES , Vertical Drum Top Post Sign Frame, , 8.5" x 11", Satin (50-1141DV-S/SA)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1141F7V-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Horizontal (50-1141F12H-S/MB)
- LAVI INDUSTRIES Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV-S/GD, 8.5" x 11", Gold (50-1141DV-S/GD)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F7V-S/MB)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Bright Silver Finish (SB-10S)
- Lavi Industries Sign Holders