Shop All Sign Holders
Lavi Industries
Sign Frame, Silver, Type Vertical
Mfr # 50-1131F7V-S/SA
Zoro # G7325145
product price: $67.99
/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- ADA Compliance No
- Height (In.) 14 in
- For Use With 10 ft Posts
- Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-1131F7V-S/SA
- Zoro # G7325145
- Country of Origin United States
- Category Sign Holders
Dimensions
Height (In.) | 14 in |
Length (In.) | 11 in |
Overall Width | 11 in |
Overall Height | 14 in |
Details
Item | Sign Frame |
Color | Silver |
ADA Compliance | No |
For Use With | 10 ft Posts |
Type | Vertical |
Accessory Type | Sign Frame |
Product Type | Sign Frame |
Finish | Satin |
Description
Sign Frame, Product Type Sign Frame, For Use With 10 ft Posts, Color Silver, Finish Satin, Overall Width 11 in, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- CARHARTT Hooded Sweatshirt, Black, Cotton/PET, 3XL (K122-BLK 3XL REG)
- WERNER Roofer's Fall Protection Kit, Size: Universal (K112201)
- SIGNMISSION OSHA Sign, Floor Slippery When Wet Bilingual, 10in X 7in Rigid Plastic, 7" W, 10" H, Spanish (OS-DS-P-710-VS-1261)
- LAVI INDUSTRIES Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV-S/GD, 8.5" x 11", Gold (50-1141DV-S/GD)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F7V-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Horizontal (50-1141F12H-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1141F7V-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F12H-S/MB)
- LAVI INDUSTRIES , Vertical Drum Top Post Sign Frame, , 8.5" x 11", Satin (50-1141DV-S/SA)
- KINTER 52 in. H X 10 in. W X 14 in. L Black Sign Industrial Display Stand Aluminum (150214B-107414)
- Lavi Industries Sign Holders