Shop All Sign Holders
Lavi Industries
Sign Frame, Silver, Type Horizontal
Mfr # 50-1141F7H-S/SA
Zoro # G7325136
product price: $58.59
/ea
$58.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- For Use With 10 ft Posts
- Type Horizontal
- Length (In.) 11 in
- Height (In.) 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-1141F7H-S/SA
- Zoro # G7325136
- Country of Origin United States
- Category Sign Holders
Dimensions
Length (In.) | 11 in |
Height (In.) | 8 1/2 in |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Details
Item | Sign Frame |
Color | Silver |
For Use With | 10 ft Posts |
Type | Horizontal |
ADA Compliance | No |
Accessory Type | Sign Frame |
Finish | Satin |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With 10 ft Posts, Color Silver, Finish Satin, Overall Width 8 1/2 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 5" H, 7" W, No Soliciting If You Do Not Have An Appointment Sign, Landscape (OS-NS-D-57-L-14823)
- FIRST ALERT BRK ACDC Plug CO Alarm (1039746)
- 3M PAPR System, Mask-Mount, 4 pt. (6800PF)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, Copper Scratch-Resistant (DAGR-PZ)
- LAVI INDUSTRIES , Vertical Drum Top Post Sign Frame, , 8.5" x 11", Satin (50-1141DV-S/SA)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F7V-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F12H-S/MB)
- LAVI INDUSTRIES Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV-S/GD, 8.5" x 11", Gold (50-1141DV-S/GD)
- LAVI INDUSTRIES Sign Frame, Black, Type Horizontal (50-1141F12H-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1141F7V-S/MB)
- DICKE Sign Stand, Portable, Aluminum, 57 In. (DF3003W)
- Lavi Industries Signs