Shop All Sign Holders
Lavi Industries
Sign Frame, Chrome, Type Vertical
Mfr # 50-1131F12H-S/CL
Zoro # G7305877
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Type Vertical
- Height (In.) 14 in
- For Use With 15 ft Posts
- Length (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 50-1131F12H-S/CL
- Zoro # G7305877
- Country of Origin United States
- Category Sign Holders
Dimensions
Height (In.) | 14 in |
Length (In.) | 11 in |
Overall Width | 11 in |
Overall Height | 14 in |
Details
Item | Sign Frame |
Color | Chrome |
Type | Vertical |
For Use With | 15 ft Posts |
ADA Compliance | No |
Finish | Chrome |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With 15 ft Posts, Color Chrome, Finish Chrome, Overall Width 11 in, Overall Height 14 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Fire Blanket Sign (FBPR)
- PLASTICADE Sign Base with Post, Rubber 60 lbs. (800-RB-60-60PK-KIT)
- BULLARD Fire Fighting Goggle Clip, 3 Clips (GC100)
- HONEYWELL Cut-Resistant Gloves, L, 13 Gauge, A3, PR (23-0513B/9L)
- LAVI INDUSTRIES Sign Frame, Black, Type Horizontal (50-1141F12H-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1141F7V-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F7V-S/MB)
- LAVI INDUSTRIES , Vertical Drum Top Post Sign Frame, , 8.5" x 11", Satin (50-1141DV-S/SA)
- LAVI INDUSTRIES Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV-S/GD, 8.5" x 11", Gold (50-1141DV-S/GD)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F12H-S/MB)
- AZAR DISPLAYS Large Black Slide-In A-Frame Sidewalk Sign (300241)
- Lavi Industries Signs