Shop All Sign Holders
Lavi Industries
Sign Frame, Chrome, Type Vertical
Mfr # 50-1130F12V-S/CL
Zoro # G7325066
product price: $53.35
/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length (In.) 8 1/2 in
- ADA Compliance No
- Type Vertical
- Height (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-1130F12V-S/CL
- Zoro # G7325066
- Country of Origin United States
- Category Sign Holders
Dimensions
Length (In.) | 8 1/2 in |
Height (In.) | 11 in |
Overall Width | 7 in |
Overall Height | 11 in |
Details
Item | Sign Frame |
Color | Chrome |
ADA Compliance | No |
Type | Vertical |
For Use With | 15 ft Posts |
Finish | Chrome |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With 15 ft Posts, Color Chrome, Finish Chrome, Overall Width 7 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KD, MK, Blue, 1-3/8"H (41HB/40 KD Blue)
- 212 PERFORMANCE Touchscreen Compatible Mechanic Gloves in Black, Small (MGTS-BL05-008)
- BRADY DOT Handling Label, 6" H, 6" W, 121144 (121144)
- MUTUAL INDUSTRIES Cone Sign, Left Arrow, PK2, 8 Inch Height, .5 inch Width (M17729-0-6)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1141F7V-S/MB)
- LAVI INDUSTRIES , Vertical Drum Top Post Sign Frame, , 8.5" x 11", Satin (50-1141DV-S/SA)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F7V-S/MB)
- LAVI INDUSTRIES Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV-S/GD, 8.5" x 11", Gold (50-1141DV-S/GD)
- LAVI INDUSTRIES Sign Frame, Black, Type Horizontal (50-1141F12H-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F12H-S/MB)
- AZAR DISPLAYS 20"W x 30"H Vertical/ Horizontal Large Format Snap Frame (300220-SLV)
- Lavi Industries Sign Holders