Shop All Sign Holders
Lavi Industries
Sign Frame, Chrome, Type Horizontal
Mfr # 50-1141F12H-S/CL
Zoro # G7324880
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Length (In.) 11 in
- For Use With 15 ft Posts
- Height (In.) 8 1/2 in
- ADA Compliance No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-1141F12H-S/CL
- Zoro # G7324880
- Country of Origin United States
- Category Sign Holders
Dimensions
Length (In.) | 11 in |
Height (In.) | 8 1/2 in |
Overall Width | 8 1/2 in |
Overall Height | 11 in |
Details
Item | Sign Frame |
Color | Chrome |
For Use With | 15 ft Posts |
ADA Compliance | No |
Type | Horizontal |
Finish | Chrome |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With 15 ft Posts, Color Chrome, Finish Chrome, Overall Width 8 1/2 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plastic Chain, 2", 120 ft. L, Yellow (51002-P)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (S1169C)
- SAFE HANDLER Lock Out Tags, Two-Part Perforated Repair Order Tags(100-Pack) (BLSH-LOTAG-100)
- CAIMAN Welding Gloves, MIG, TIG, M/8, PR (1871-4)
- LAVI INDUSTRIES Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV-S/GD, 8.5" x 11", Gold (50-1141DV-S/GD)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F7V-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Horizontal (50-1141F12H-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1141F7V-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F12H-S/MB)
- LAVI INDUSTRIES , Vertical Drum Top Post Sign Frame, , 8.5" x 11", Satin (50-1141DV-S/SA)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. H Black Steel (HDSF-8511-H-BK)
- Lavi Industries Signs