Shop All Sign Holders
Lavi Industries
Sign Frame, Black, Type Vertical
Mfr # 50-1130F12V-S/MB
Zoro # G7324847
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Type Vertical
- Length (In.) 8 1/2 in
- For Use With 15 ft Posts
- Height (In.) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 50-1130F12V-S/MB
- Zoro # G7324847
- Country of Origin United States
- Category Sign Holders
Dimensions
Length (In.) | 8 1/2 in |
Height (In.) | 11 in |
Overall Width | 7 in |
Overall Height | 11 in |
Details
Item | Sign Frame |
Color | Black |
Type | Vertical |
For Use With | 15 ft Posts |
ADA Compliance | No |
Finish | Matte |
Product Type | Sign Frame |
Description
Sign Frame, Product Type Sign Frame, For Use With 15 ft Posts, Color Black, Finish Matte, Overall Width 7 in, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 2X (4877DN RG 2XL)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, 2XL, PR (0255-2X)
- MCR SAFETY Leather Palm 4.5 Gauntlet Cuff, L, PK12 (1231)
- 3M Particulate Respirator, 8511, Series/N95 (51138-54343)
- LAVI INDUSTRIES , Vertical Drum Top Post Sign Frame, , 8.5" x 11", Satin (50-1141DV-S/SA)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F12H-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1141F7V-S/MB)
- LAVI INDUSTRIES Sign Frame, Black, Type Vertical (50-1131F7V-S/MB)
- LAVI INDUSTRIES Lavi Industries, Vertical Drum Top Post Sign Frame, 50-1141DV-S/GD, 8.5" x 11", Gold (50-1141DV-S/GD)
- LAVI INDUSTRIES Sign Frame, Black, Type Horizontal (50-1141F12H-S/MB)
- TAPCO 054-00004 U-Channel Sign Post, 10'L, 2 lbs./ft., Green (054-00004)
- Lavi Industries Sign Holders