Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Textured
Mfr # 50-41300WB/RD
Zoro # G7409145
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Color Black
- Mounting Style Wall
- Type Wall Mount
- Finish Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-41300WB/RD
- Zoro # G7409145
- UPC # 842594054478
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Overall Height | 2 1/2 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Red |
Color | Black |
Belt Message | None |
Mounting Style | Wall |
Type | Wall Mount |
Finish | Wrinkle |
Includes | Wall Receptacle |
Legend | No Legend |
Frame Color | Black |
Includes Mounting Hardware | Included |
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 15 ft, Belt Color Red, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 2 1/2 in, Includes Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU4-0295-NA_14X10 (LCU4-0295-NA_14X10)
- JUSTRITE Cleaning/Dip Tank, Benchtop, 1 gal. (27601)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, S, Black (9002)
- MILWAUKEE TOOL Hard Hat (48-73-1102)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300WB/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300WB/FY/S7)
- LAVI INDUSTRIES Barrier Rope, Crimson, Velour, 6 ft. L (00-930161/6CR)
- LAVI INDUSTRIES Lavi Industries 80-5000R-BK-BK Plastic Post Tempest Outdoor Stanchion With 12 Ft. Black Retractable Barrier; Black Belt (80-5000R/BK/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3016U/YL/18/FY/S7)
- ZORO SELECT Stanchion, Post Dia. 2", Yellow (93502)
- Lavi Industries Crowd Control Post & Ropes