Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Textured
Mfr # 50-41300WB/FY/S6
Zoro # G7409151
original price:
$132.74
8% off
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Color Black
- Finish Wrinkle
- Type Wall Mount
- Mounting Style Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 50-41300WB/FY/S6
- Zoro # G7409151
- UPC # 842594104005
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Overall Height | 2 1/2 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Color | Black |
Belt Message | Caution - Do Not Enter |
Finish | Wrinkle |
Type | Wall Mount |
Mounting Style | Wall |
Includes | Wall Receptacle |
Legend | Caution Do Not Enter |
Includes Mounting Hardware | Included |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 15 ft, Belt Color Yellow, Legend Caution Do Not Enter, Frame Color Black, Overall Height 2 1/2 in, Includes Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Ear Plugs, 500 PK (10080529910018)
- SURE GRIP Gloves, Hotmill DBL Side, PR, PK12, L (SKC/C2NBWL)
- WELLS LAMONT Polyurethane Coated Gloves, Palm Coverage, Gray, M, PR (Y9277M)
- TINGLEY Safetyflex 17 Mil FR PVC Bib Rain Pants (O41008.MD)
- LAVI INDUSTRIES Barrier Post, Steel, Gray (26-20400CL/SF/KIT)
- LAVI INDUSTRIES Barrier Post, Steel, Satin (50-3000A/SA/GY)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F6)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3012FY/S7)
- MONTOUR LINE Black and Yellow Plastic Chain, 2 In, 50 Ft. Long (CH-CH-20-BY-50-BX)
- Lavi Industries Crowd Control Post & Ropes