Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Textured
Mfr # 50-41300MG/WB/FY/F6
Zoro # G7409696
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 15 ft
- Color Black
- Type Wall Mount
- Finish Textured
- Mounting Style Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 50-41300MG/WB/FY/F6
- Zoro # G7409696
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Overall Height | 2 1/2 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Color | Black |
Belt Message | Caution - Do Not Enter |
Type | Wall Mount |
Finish | Textured |
Mounting Style | Magnet |
Number of Belts | 1 |
Legend | Caution Do Not Enter |
Belt Pattern | No Pattern |
Legend Color | Black |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 15 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Overall Height 2 1/2 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZ-PATH Ez Path Series 44Nez Smoke and Acoustica (NEZ44-W)
- 5.11 Tactical Boots, 9, R, Black, Plain, Womens, PR (12404)
- 5.11 Men's Tactical Pant, OD Green, 38 to 39" (74251)
- AVERY 4-3/4" x 7-3/4" GHS Chemical Labels for Inkjet Printers, 100 labels/50-sheets (7278260522)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300WB/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/RD)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/FY/S6)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010MG/SA/RD)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/FY)
- ZORO SELECT S-Hook, 2-13/16 in. L x 1-1/2 in. W Size (PRC242YL)
- Lavi Industries Crowd Control Post & Ropes