Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Textured
Mfr # 50-3016M/WB/18/SF
Zoro # G7409678
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 18 ft
- Color Black
- Belt Message None
- Finish Wrinkle
- Type Rack Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-3016M/WB/18/SF
- Zoro # G7409678
- UPC # 842594055901
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 18 ft |
Overall Height | 3 3/8 in |
Overall Width | 2 in |
Details
Item | Warehouse Quick Mount Retractable Belt Barrier |
Belt Color | Black/Yellow |
Color | Black |
Belt Message | None |
Finish | Wrinkle |
Type | Rack Mount |
Mounting Style | Quick Mount |
Number of Belts | 1 |
Legend | No Legend |
Frame Color | Black |
Belt Pattern | Diagonal Stripe |
Description
Warehouse Quick Mount Retractable Belt Barrier, Mounting Style Quick Mount, Belt Length 18 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 3 3/8 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Self-Retracting Lifeline, 6 ft L, 1Leg (VSLEW-011-PA-A)
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (AAF-TBUG)
- WATERJEL Fire Blanket, 60" W 72" L, Tan, Orange Case (G7260P-4.69.000)
- CONDOR Belt, Lifting, Xl, Black (6T565)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-41300MG/SA/FY/F6)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F6)
- MONTOUR LINE Velvet Rope Wall Receiver Polished Brass (RWR01-PB)
- Lavi Industries Crowd Control