Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Textured
Mfr # 50-3016M/WB/18/FY/S7
Zoro # G7409949
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 18 ft
- Color Black
- Type Rack Mount
- Mounting Style Quick Mount
- Finish Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 50-3016M/WB/18/FY/S7
- Zoro # G7409949
- UPC # 842594092913
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 18 ft |
Overall Height | 3 3/8 in |
Overall Width | 2 in |
Details
Item | Warehouse Quick Mount Retractable Belt Barrier |
Belt Color | Yellow |
Color | Black |
Belt Message | PLEASE DO NOT ENTER - TEMPORARILY CLOSED |
Type | Rack Mount |
Mounting Style | Quick Mount |
Finish | Wrinkle |
Legend | Please Do Not Enter - Temporarily Closed |
Frame Color | Black |
Description
Warehouse Quick Mount Retractable Belt Barrier, Mounting Style Quick Mount, Belt Length 18 ft, Belt Color Yellow, Legend Please Do Not Enter - Temporarily Closed, Frame Color Black, Overall Height 3 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, L, 1 PR (MGA515L)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (FS285-L/XL)
- ILC DOVER Sentinel(TM) Clear Hood, Universal, PK3 (S-3101-3)
- GLOWSHIELD Hi-Viz Green, T-Shirt, 100% Wicking Cooling Polyster, Size: XL (HW100FG (XL))
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3017YL/18/SF)
- LAVI INDUSTRIES 38 in H Black Tempest Post With Retractable Belt (80-5000R/BK/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300WB/FY/S7)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3012FY/S7)
- LAVI INDUSTRIES Wrinkle Black Wall Mount, 18'L Safety Black/Yellow Retractable Belt Barrier (18/SF/WL/WB/ST)
- MONTOUR LINE Retractable Belt Rolling Stanchion, 2ft Pol.Steel Post 7.5ft Fl.Pnk (ME530-PS-FPK-75)
- Lavi Industries Crowd Control