Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Textured
Mfr # 50-3016M/WB/18/FY
Zoro # G7409757
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 18 ft
- Color Black
- Belt Message None
- Finish Wrinkle
- Mounting Style Quick Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 50-3016M/WB/18/FY
- Zoro # G7409757
- UPC # 842594056144
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 18 ft |
Overall Height | 3 3/8 in |
Overall Width | 2 in |
Details
Item | Warehouse Quick Mount Retractable Belt Barrier |
Belt Color | Yellow |
Color | Black |
Belt Message | None |
Finish | Wrinkle |
Mounting Style | Quick Mount |
Type | Rack Mount |
Number of Belts | 1 |
Legend | No Legend |
Belt Pattern | No Pattern |
Frame Color | Black |
Description
Warehouse Quick Mount Retractable Belt Barrier, Mounting Style Quick Mount, Belt Length 18 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 3 3/8 in, Number of Belts 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7128)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88213)
- 3M Fire Barrier Sealant, 20 oz., Yellow (IC-15WB+-20OZ)
- OCCUNOMIX Long Sleeve T-Shirt, XL, ANSI Class 3 (LUX-LSETPBK-OXL)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/SF)
- LAVI INDUSTRIES Barrier Post, Steel, Gray (26-20400CL/SF/KIT)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/FY/F6)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300WB/SF)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- TENSABARRIER Barrier Post with Belt, PVC, Black (875-33-STD-NO-D4X-C)
- Lavi Industries Crowd Control Post & Ropes