Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Textured
Mfr # 50-3010WB/FY/S6
Zoro # G7408856
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Belt Color Yellow
- Color Black
- Belt Message Caution - Do Not Enter
- Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-3010WB/FY/S6
- Zoro # G7408856
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 10 ft |
Overall Height | 2 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Color | Black |
Belt Message | Caution - Do Not Enter |
Type | Wall Mount |
Finish | Wrinkle |
Mounting Style | Wall |
Number of Belts | 1 |
Includes | Wall Receptacle |
Legend | Caution Do Not Enter |
Includes Mounting Hardware | Included |
Legend Color | Black |
Belt Pattern | No Pattern |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 10 ft, Belt Color Yellow, Belt Pattern No Pattern, Legend Caution Do Not Enter, Legend Color Black, Frame Color Black, Overall Height 2 in, Number of Belts 1, Includes Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Retractable Belt Barrier Black Post 7.5 ft. Red Belt (M630-BK-RD-75)
- BEKINA StepliteX SolidGrip PU Boot, Composite Toecap, Black/Black, Size 10 (XAN9P/8080AP536-10)
- NMC Danger Combustible Sign, D660PB (D660PB)
- GHS SAFETY Label, Gloss, Skull and Crossbones, PK1120 (GHS1215)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY/S7)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300WB/FY/S7)
- LAVI INDUSTRIES Lavi Industries 80-5000R-BK-BK Plastic Post Tempest Outdoor Stanchion With 12 Ft. Black Retractable Barrier; Black Belt (80-5000R/BK/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010WB/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300WB/SF)
- RUBBERMAID COMMERCIAL Cone Barricade System Replacement Belt Cassette, 7 ft, Yellow/Black/Silver (FG6287L10000)
- Lavi Industries Crowd Control