Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Textured
Mfr # 50-3010MG/WB/FY/S6
Zoro # G7432540
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Color Black
- Belt Message Caution - Do Not Enter
- Finish Wrinkle
- Type Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 50-3010MG/WB/FY/S6
- Zoro # G7432540
- UPC # 842594107198
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 10 ft |
Overall Height | 2 1/2 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Color | Black |
Belt Message | Caution - Do Not Enter |
Finish | Wrinkle |
Type | Wall Mount |
Mounting Style | Magnet |
Legend | Caution Do Not Enter |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 10 ft, Belt Color Yellow, Legend Caution Do Not Enter, Frame Color Black, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Self-Retracting Lifeline, 310 lb Weight Capacity, Red (3100507)
- SAS SAFETY Dyna Grip, Latex Disposable Gloves, 7 mil Palm , Latex, Powder-Free, 2XL, 100 PK, White (SA650-1005)
- IMPACTO Ice Cleats, Mid-Sole Cover, Pull On, PK32 (REPLCLEATSB)
- 3M E-A-R Ear Plugs, 500 PK (10080529910049)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/BL)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300WB/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/FY/S7)
- LAVI INDUSTRIES Barrier Post, 38-1/4" H, Orange (80-5000R/OR/FY/S6)
- LAVI INDUSTRIES Quick Mount Barricade, Yellow, 18'L Black/Yellow Retractable Belt, Universal Mount (18/SF/AQ/YL/SH)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/GY)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F7)
- Lavi Industries Crowd Control