Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Textured
Mfr # 50-3010MG/WB/BL
Zoro # G7395836
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 10 ft
- Color Black
- Belt Message None
- Type Wall Mount
- Finish Wrinkle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-3010MG/WB/BL
- Zoro # G7395836
- UPC # 842594085878
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 10 ft |
Overall Height | 2 1/2 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Blue |
Color | Black |
Belt Message | None |
Type | Wall Mount |
Finish | Wrinkle |
Mounting Style | Magnet |
Legend | No Legend |
Frame Color | Black |
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 10 ft, Belt Color Blue, Legend No Legend, Legend Color Not Applicable, Frame Color Black, Overall Height 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Glove Kit, Class 0, Sz 11, PR (GK011Y/11)
- CONDOR 3 Piece Rainsuit w/Detach Hood, Yellow, 5XL (1FBB6)
- KONG USA Pamir Double Wheel Pulley, Blue (82600B400KK)
- 3M Disposable Coveralls, Large, White, SMMMS, Zipper (4520-L)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/FY/S7)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/GY)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-41300SA/FY)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/SF)
- LAVI INDUSTRIES Barrier Post, Steel, Satin (50-3100A/SA/BK)
- BANNER STAKES QLine Retractable Dual Belt Barrier X2, Matte Post, Yellow "Caution - Do Not Enter", 2PK (AL6202M-D)
- Lavi Industries Crowd Control Post & Ropes