Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Powder Coated
Mfr # 50-3015YL/24/SF
Zoro # G7409809
original price:
$231.70
46% off
new price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Belt Length 24 ft
- Color Yellow
- Mounting Style Wall
- Type Wall Mount
- Finish Powder Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-3015YL/24/SF
- Zoro # G7409809
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 24 ft |
Overall Height | 3 3/8 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Black/Yellow |
Color | Yellow |
Belt Message | None |
Mounting Style | Wall |
Type | Wall Mount |
Finish | Powder Coated |
Includes | 3011 Wall Receptacle |
Legend | No Legend |
Belt Pattern | Diagonal Stripe |
Frame Finish | Powder Coated |
Frame Color | Yellow |
Includes Mounting Hardware | Included |
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 24 ft, Belt Color Black/Yellow, Belt Pattern Diagonal Stripe, Legend No Legend, Legend Color Not Applicable, Frame Color Yellow, Overall Height 3 3/8 in, Frame Finish Powder Coated, Includes 3011 Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Radians RWG51 KAMORI(TM) White Grain Goat Skin Work Glove (RWG51TL)
- MASTER LOCK Master Lock Lockout Hasp, Heavy Duty Steel, Pry Proof, 1in Jaw Dia. X 2-3/8inW X 6-5/8inL (419)
- PIG PIG Spill Kit, Chem/Hazmat, White (64CRSC)
- WERMA Tower Light Module Multimode, 24VAC/DC (64731075)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3010MG/WB/RD)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (50-3100A/WB/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3012BL)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY/S7)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/SF)
- ZORO SELECT Plastic Chain, Yellow, Outdoor or Indoor, 2 in x 100 ft, Polyethylene, Gloss Finish (50002-100)
- Lavi Industries Crowd Control