Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Brushed Nickel
Mfr # 50-41300SA/FY
Zoro # G7409407
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Satin Aluminum
- Mounting Style Wall
- Type Wall Mount
- Includes Wall Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lavi Industries
- MFR # 50-41300SA/FY
- Zoro # G7409407
- UPC # 842594056625
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Overall Height | 2 1/2 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Color | Silver |
Belt Message | None |
Finish | Satin Aluminum |
Mounting Style | Wall |
Type | Wall Mount |
Includes | Wall Receptacle |
Legend | No Legend |
Includes Mounting Hardware | Included |
Frame Finish | Satin Aluminum |
Frame Material | Aluminum |
Frame Color | Silver |
Description
Retractable Belt Barrier, Mounting Style Wall, Belt Length 15 ft, Belt Color Yellow, Legend No Legend, Legend Color Not Applicable, Frame Color Silver, Overall Height 2 1/2 in, Frame Material Aluminum, Frame Finish Satin Aluminum, Includes Wall Receptacle, Includes Mounting Hardware Included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 1 PR (11-537)
- SHOWA VF, Coated Gloves, Nitrile, L, 160G07, PR (S-TEX581L-08-V)
- MILWAUKEE TOOL Level 1 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8904B)
- TURTLESKIN Cut Resistant Sleeve, Cut Level 5, Aramid, 9 1/4 in Sleeve Length, Black, M (SFX-DG2)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/FY)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016U/WB/18/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3015WB/18/FY/F6)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-41300MG/SA/FY/F6)
- ZORO SELECT Barrier Post Kit, 41" H, Ylw, Plastic Post (71002-6)
- Lavi Industries Crowd Control Post & Ropes