Shop All Crowd Control Post & Ropes
Lavi Industries
Retractable Belt Barrier, Brushed Nickel
Mfr # 50-41300MG/SA/FY/F6
Zoro # G7409599
original price:
$174.99
7% off
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Finish Satin Aluminum
- Type Wall Mount
- Mounting Style Magnet
- Overall Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lavi Industries
- MFR # 50-41300MG/SA/FY/F6
- Zoro # G7409599
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Belt Length | 15 ft |
Overall Height | 2 1/2 in |
Overall Width | 2 in |
Details
Item | Retractable Belt Barrier |
Belt Color | Yellow |
Color | Silver |
Belt Message | Caution - Do Not Enter |
Finish | Satin Aluminum |
Type | Wall Mount |
Mounting Style | Magnet |
Legend | Caution Do Not Enter |
Frame Material | Aluminum |
Frame Finish | Satin Aluminum |
Frame Color | Silver |
Description
Retractable Belt Barrier, Mounting Style Magnet, Belt Length 15 ft, Belt Color Yellow, Legend Caution Do Not Enter, Frame Color Silver, Overall Height 2 1/2 in, Frame Material Aluminum, Frame Finish Satin Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Safety Glasses, I/O Polarized (ODIN)
- ERGODYNE Stainless Pneumatic Tool Trap (3798)
- PLASTICADE Barricade, Type III, Telpsar, 8 ft., DS EG (3508-EG-LR-DRILL-KIT)
- HY-KO Protected By Video Surveillance Sign 8.5" x 12", 10PK (A20619)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010MG/SA/RD)
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/BK)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-5550/SA/FY)
- LAVI INDUSTRIES Retractable Belt Barrier, Powder Coated (50-3017YL/18/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Brushed Nickel (50-3010SA/SF)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-3016M/WB/18/FY/S7)
- MONTOUR LINE Stanchion Post & Rope Kit Black 8FlatTop 7Dark Blue Rope 8.5x11H Sign (C-Kit-7-BK-FL-1-Tapped-1-8511-H-7-PVR-DB-PS)
- Lavi Industries Crowd Control